Ill 3-pos Mom Sel Swtch Lever Style Sil
Mfr # M22-WLK3-G
Zoro # G3632917
product price: $35.89
/eaKey Features
Size
22.5 mm
Action
Momentary/Maintained/Momentary
Operator Head Material
Polycarbonate
Cam
No Cam Needed
Bezel Material
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22-WLK3-G
Zoro #
G3632917
UPC #
786685281520
Country of Origin
Germany
Dimensions
Size
22.5 mm
Product Width
1.17 in
Product Height
1.06 in
Product Length/Depth
1.17 in
Overall Depth
2.78 in
Panel Cutout Diameter
22 mm
Overall Width
1 in
Overall Height
1 in
Description
Short-Handled Selector Switch, Momentary/Maintained/Momentary Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.