Zoro Homepage

Ill Mom Pb Guarded Extd Yel, 22.5 mm, Green

  • Mfr # M22-DGLH-G

  • Zoro # G3633982


product price: $17.89
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DGLH-G
Zoro #
G3633982
UPC #
786685273853
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Width
3 in
Product Length/Depth
1.5 in
Product Height
5 in
Overall Depth
1 in
Overall Height
4 in
Manufacturer Warranty Length
1 yr
Overall Width
4 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Rating
4X,13
Lamp Voltage
Dependent on Module Used
Series
M22
Basic Material
Plastic
Color
Green
IP Rating
IP67, IP69K
Replacement Lamp
Module Not Included
Lamp Module Voltage
Module Not Included
Number of Operators
1
Type of Operator
Extended Button
Lamp Module Type
No Lamp Module Included
Lamp Type
LED
Bezel
Silver Guarded
Type
Pushbutton
Bezel Material
Silver
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Actuator function
Momentary with guard
Certifications
CCC Marked
Operating cycles
5 million
Actuator
Flush, button
Illumination
Illuminated
Compliances
Bureau Veritas
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Button color
Buttonless
Product Name
Eaton M22 modular pushbutton
Resistance Properties
Corrosion Resistant
Operating Temperature - Maximum
158 Degrees F
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Operator Material
Polycarbonate
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
1

Description

Extended Push Button, 22.5 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Green, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.