Zoro Homepage

Ill Mtn Pb Sil-bzl Extd Blu, 22.5 mm, Blue

  • Mfr # M22-DRL-B

  • Zoro # G3633212


product price: $23.29
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRL-B
Zoro #
G3633212
UPC #
786685275239
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Width
5 in
Product Height
1.5 in
Product Length/Depth
7 in
Overall Depth
1.17 in
Overall Width
1.17 in
Overall Height
0.39 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Rating
4X,13
Bezel
Silver
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Color
Blue
Lamp Type
LED
Type of Operator
Flush Button
Special Features
M22 series
Series
M22
Number of Operators
1
Replacement Lamp
Module Not Included
Lamp Module Voltage
Module Not Included
Basic Material
Plastic
IP Rating
IP67, IP69K
Type
Pushbutton
Lamp Module Type
No Lamp Module Included
Lamp Voltage
Dependent on Module Used
Bezel Material
Silver
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Actuator function
Momentary
Button color
Red
Illumination
Non-illuminated
Inscription
STOP
Compliances
CE Marked
Operating cycles
5 million
Certifications
CSA Certified
Actuator
Extended with guard, button
Product Name
Eaton M22 modular pushbutton
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Polycarbonate
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1

Description

Flush Push Button, 22.5 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Blue, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.