Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green

  • Mfr # M22-DRL-G

  • Zoro # G3633440


product price: $22.49
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRL-G
Zoro #
G3633440
UPC #
786685275246
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
1.5 in
Product Width
5 in
Product Length/Depth
7 in
Manufacturer Warranty Length
1 yr
Overall Width
1.17 in
Overall Height
0.39 in
Overall Depth
1.17 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Basic Material
Plastic
Color
Green
Replacement Lamp
Module Not Included
NEMA Rating
4X,13
Lamp Type
LED
IP Rating
IP67, IP69K
Bezel Material
Silver
Lamp Module Voltage
Module Not Included
Type of Operator
Flush Button
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel
Silver
Number of Operators
1
Type
Pushbutton
Lamp Voltage
Dependent on Module Used
Lamp Module Type
No Lamp Module Included
Series
M22
Special Features
M22 series
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Certifications
CSA Certified
Operating cycles
5 million
Inscription
O
Illumination
Non-illuminated
Button color
Red
Compliances
CE Marked
Actuator
Extended with guard, button
Actuator function
Momentary
Product Name
Eaton M22 modular pushbutton
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Product Type
Push Button Operators
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Polycarbonate

Description

Flush Push Button, 22.5 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Green, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.