Ill Mtn Pb Sil-bzl Flsh Yel, 22.5 mm, Red

  • Mfr # M22-DRL-R

  • Zoro # G3632847


product price: $20.15
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRL-R
Zoro #
G3632847
UPC #
786685274546
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
.39 in
Product Length/Depth
1.17 in
Product Width
1.17 in
Manufacturer Warranty Length
1 yr
Overall Height
0.39 in
Overall Width
1.17 in
Overall Depth
1.17 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type of Operator
Flush Button
Lamp Voltage
Dependent on Module Used
Type
22.5 mm Modular
Number of Operators
1
Replacement Lamp
Module Not Included
Lamp Module Voltage
Module Not Included
Series
M22
Lamp Module Type
No Lamp Module Included
NEMA Rating
4X,13
Lamp Type
LED
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Bezel
Silver
IP Rating
IP67, IP69K
Basic Material
Plastic
Bezel Material
Silver
Color
Red
Operating cycles
5 million
Illumination
Illuminated
Application
Pushbutton
Button color
White
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Compliances
GoST-R
Special features
M22 series
Actuator
Flush, button
Certifications
CCC Marked
Actuator function
Momentary
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
Resistance Properties
Corrosion Resistant
Operator Material
Polycarbonate
Product Type
Push Button Operators
Number of Indicator Lights
1
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Flush Push Button, 22.5 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.