Zoro Homepage

Illum Push Button Operator, 22mm, Amber

  • Mfr # M22M-DLH-A

  • Zoro # G6180641


product price: $16.29
/ea

Key Features

Color
Amber
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Terminal Connection
Screw Clamp
Lamp Voltage
Dependent on Module Used
Bezel
Chrome Die Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DLH-A
Zoro #
G6180641
UPC #
786685899077
Country of Origin
Germany

Dimensions

Size
22 mm
Product Length/Depth
1.17 in
Product Width
.39 in
Product Height
1.17 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Height
1.17 in
Overall Depth
1.17 in
Overall Width
0.39 in

Details

Item
Flush Push Button
Color
Amber
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Terminal Connection
Screw Clamp
Lamp Voltage
Dependent on Module Used
Bezel
Chrome Die Cast Aluminum
Action
Momentary
NEMA Rating
1, 13, 2, 3, 4, 4X
Lamp Type
LED
Head Material
Plastic
IP Rating
IP67, IP69K
Type of Operator
Extended Button
Basic Material
Metal
Lamp Module Type
No Lamp Module Included
Lamp Module Voltage
Module Not Included
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Application
Pushbutton
Bezel Material
Metal
Type
22.5 mm RMQ-Titan Modular
Number of Operators
1
Environmental rating
IP67, IP69K (IP66 key-release)
Actuator function
Momentary
Special Features
M22 series
Certifications
Contact Manufacturer
Enclosure
NEMA 13
Illumination
Illuminated
Actuator
Flush
Series
M22
Operating Mode
Momentary
Product Name
Eaton M22 modular pushbutton
Operator Material
Polycarbonate
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Corrosion Resistant
Head Color
Amber
Number of Indicator Lights
1
Operating Temperature - Maximum
158 Degrees F
Push Button Style
Flush
Operator Illumination
Illuminated
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
13, 4X

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Amber, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.