Zoro Homepage

Illum Push Button Operator, 22mm, Red

  • Mfr # M22-PVLT

  • Zoro # G7604974


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Color
Red
Lamp Voltage
Dependent on Module Used
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVLT
Zoro #
G7604974
UPC #
786685900308
Country of Origin
Germany

Dimensions

Size
22 mm
Product Width
1.5 in
Product Length/Depth
2.5 in
Product Height
1.89 in
Mushroom Head Diameter
40 mm
Overall Depth
2.5 in
Overall Width
1.5 in
Overall Height
1.89 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm

Details

Item
Emergency Stop Push Button
Color
Red
Lamp Voltage
Dependent on Module Used
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Rating
1, 13, 2, 3, 4, 4X
Bezel
Polycarbonate
Basic Material
Metal
Type of Operator
35mm Mushroom Head
Legend
Twist Arrow
Lamp Module Type
Module Not Included
Head Material
Plastic
IP Rating
IP67, IP69K
Action
Maintained
Lamp Module Voltage
Module Not Included
Features
Includes Contact Block Mounting Adapter
Type
Emergency Stop
Terminal Connection
Screw Clamp
Number of Operators
1
Bezel Material
Silver
Illumination
Illuminated
Actuator function
Twist-to-release
Actuator
35 mm pushbutton
Button color
Red
Compliances
GoST-R
Series
M22
Certifications
CCC Marked
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Operating cycles
Light: 100,000, button: 100,000
Product Name
Eaton M22 modular pushbutton
Product Type
Emergency Stop Push Buttons
Maintained Action Release
Twist
Operator Illumination
Illuminated
Operator Material
Polycarbonate
Head Color
Red
Resistance Properties
Corrosion Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Push Button Style
Mushroom Head
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
1

Description

Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 35mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Twist Arrow, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.