Zoro Homepage

Illum Push Button Operator, 22mm, Red

  • Mfr # M22-PVLT45P

  • Zoro # G7598963


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Lamp Voltage
Dependent on Module Used
Size
22 mm
Head Material
Plastic
Basic Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-PVLT45P
Zoro #
G7598963
UPC #
786685900315
Country of Origin
United States

Dimensions

Size
22 mm
Product Height
2.5 in
Product Length/Depth
3 in
Product Width
3 in
Overall Width
3 in
Mushroom Head Diameter
45 mm
Panel Cutout Diameter
22 mm
Overall Depth
3 in
Overall Height
2.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Emergency Stop Push Button
Color
Red
Lamp Voltage
Dependent on Module Used
Head Material
Plastic
Basic Material
Metal
Type of Operator
45mm Mushroom Head
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
IP Rating
IP67, IP69K
NEMA Rating
1, 13, 2, 3, 4, 4X
Action
Maintained
Lamp Module Type
Module Not Included
Bezel
Polycarbonate
Legend
Twist Arrow
Lamp Module Voltage
Module Not Included
Features
Includes Contact Block Mounting Adapter
Bezel Material
Silver
Terminal Connection
Screw Clamp
Type
Emergency Stop
Number of Operators
1
Button color
Red
Operating cycles
Light: 100,000, button: 100,000
Illumination
Illuminated
Actuator function
Twist-to-release
Certifications
CCC Marked
Compliances
CE Marked
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Actuator
45 mm pushbutton
Series
M22
Product Name
Eaton M22 modular pushbutton
Operator Illumination
Illuminated
Operator Material
Polycarbonate
Push Button Style
Mushroom Head
Product Type
Emergency Stop Push Buttons
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
Maintained Action Release
Twist
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Head Color
Red
Number of Indicator Lights
1

Description

Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 45mm Mushroom Head, Basic Material Metal, Head Material Plastic, Bezel Material Silver, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Twist Arrow, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.