Zoro Homepage

Illum Push Button Operator, 22mm, Yellow

  • Mfr # M22M-DL-Y

  • Zoro # G6230786


product price: $13.79
/ea

Key Features

Color
Yellow
Size
22 mm
Lamp Voltage
Dependent on Module Used
Terminal Connection
Screw Clamp
Lamp Module Type
No Lamp Module Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DL-Y
Zoro #
G6230786
UPC #
786685899008
Country of Origin
Germany

Dimensions

Size
22 mm
Product Width
.39 in
Product Length/Depth
1.17 in
Product Height
1.17 in
Panel Cutout Diameter
22 mm
Overall Height
1.17 in
Overall Width
0.39 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.17 in

Details

Item
Flush Push Button
Color
Yellow
Lamp Voltage
Dependent on Module Used
Terminal Connection
Screw Clamp
Lamp Module Type
No Lamp Module Included
NEMA Rating
1, 13, 2, 3, 4, 4X
Head Material
Plastic
Lamp Type
LED
Basic Material
Metal
Bezel
Chrome Die Cast Aluminum
IP Rating
IP67, IP69K
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type of Operator
Flush Button
Action
Momentary
Lamp Module Voltage
Module Not Included
Features
Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Application
Pushbutton
Number of Operators
1
Type
22.5 mm RMQ-Titan Modular
Bezel Material
Metal
Environmental rating
IP67, IP69K (IP66 key-release)
Certifications
Contact Manufacturer
Actuator function
Momentary
Actuator
Flush
Enclosure
NEMA 4X
Special Features
M22 series
Operating Mode
Momentary
Illumination
Illuminated
Series
M22
Product Name
Eaton M22 modular pushbutton
Head Color
Yellow
Operator Illumination
Illuminated
Resistance Properties
Corrosion Resistant
Operator Material
Polycarbonate
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Push Button Style
Flush
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
1
Product Type
Push Button Operators

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Plastic, Bezel Material Metal, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.