Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illum Push Button Operator, 30mm, No Cap

  • Mfr # 10250T414

  • Zoro # G5269966


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
No Cap
Type of Operator
Extended Button
Lamp Module Voltage
480V AC
Bezel
Metal
Lamp Voltage
6V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T414
Zoro #
G5269966
UPC #
786680123283
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Width
2.4 in
Product Length/Depth
3.4 in
Product Height
2.1 in
Overall Depth
3.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2.4 in
Panel Cutout Diameter
30 mm
Overall Height
2.1 in

Details

Item
Flush Push Button
Color
No Cap
Type of Operator
Extended Button
Lamp Module Voltage
480V AC
Bezel
Metal
Lamp Voltage
6V AC
Lamp Module Type
Transformer
IP Rating
IP65
Replacement Lamp
4VCW2
Standards
CE, CSA, UL Listed
Basic Material
Metal
Head Material
Plastic
Lamp Type
Incandescent
Terminal Connection
Screw Clamp
Action
Momentary
NEMA Rating
12, 3R, 4X
Features
Drainage Holes, Grounding Nibs, One Piece Body
Type
Pushbutton
Number of Operators
1
Bezel Material
Zinc Die Cast
Operating Mode
Momentary
LED lamp number
#755
Mounting method
Flush
Series
10250T
Light unit type
Incandescent, transformer
Light unit voltage
480 Vac
Bus material
Zinc die cast
Certifications
UL Listed
Degree of protection
NEMA 12
Compliances
CE Marked
Rating
NEMA 3
Illumination
Illuminated
Product Name
Eaton 10250T pushbutton
Operating Temperature - Minimum
1 Degrees F
Push Button Style
Flush
Operator Illumination
Illuminated
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operator Material
Polymer
Product Type
Push Button Operators
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
150 Degrees F
Lamp Voltage - Maximum
480 V AC
Number of Indicator Lights
1

Description

Flush Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.