Zoro Homepage

Illum Push Button Operator, 30mm, No Cap

  • Mfr # 10250T477

  • Zoro # G5226261


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
No Cap
Standards
CE, CSA, UL Listed
NEMA Rating
12, 3R, 4X
Head Material
Plastic
Size
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T477
Zoro #
G5226261
UPC #
786680123528
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
2.4 in
Product Width
2.1 in
Product Height
3.6 in
Overall Depth
2.4 in
Overall Width
2.1 in
Overall Height
3.6 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Extended Push Button
Color
No Cap
Standards
CE, CSA, UL Listed
NEMA Rating
12, 3R, 4X
Head Material
Plastic
Bezel
Metal
Type of Operator
Extended Button
Lamp Voltage
32V AC/DC
Replacement Lamp
21U631
Lamp Type
Incandescent
Action
Maintained/Momentary
Lamp Module Type
Full Voltage
IP Rating
IP65
Basic Material
Metal
Terminal Connection
Screw Clamp
Lamp Module Voltage
32V AC/DC
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Bezel Material
Zinc Die Cast
Application
Pushbutton
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Operating Mode
Pull: momentary
Number of positions
3
Certifications
CSA Certified
Light unit type
Incandescent, resistor
Special Features
10250T series
Series
10250T
Illumination
Illuminated
Light unit voltage
32 Vac/dc
Rating
NEMA 3R
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton
Product Type
Push Button Operators
Number of Indicator Lights
1
Operator Illumination
Illuminated
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Maximum
150 Degrees F
Operator Material
Polymer
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
1 Degrees F
Push Button Style
Extended
Lamp Voltage - Maximum
32 V AC/DC

Description

Extended Push Button, 30 mm, Maintained/Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Operator, Light Module, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.