Zoro Homepage

Illuminated Button w/Contacts, 120VAC

  • Mfr # E34EX828GD2A

  • Zoro # G8737127


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Action
Momentary
Type of Operator
Extended Illuminated
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX828GD2A
Zoro #
G8737127
UPC #
782114551073
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Width
1.78 in
Height
1.78 in
Length
2.87 in
Overall Depth
2.87 in
Overall Width
1.78 in
Overall Height
1.78 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Green
Action
Momentary
Type of Operator
Extended Illuminated
Lamp Type
LED
Head Material
Epoxy Coated Metal
Contact Form
1NO/1NC
Terminal Connection
Screw Clamp
Bezel
Epoxy Coated/Chemical Resistant Metal
Lamp Module Voltage
120V AC
Lamp Module Type
Full Voltage
IP Rating
IP65
Standards
CE, CSA, FDA 3-A, UL 505
Number of Operators
1
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Lamp Voltage
120V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600 and Q300
Product Type
Push Button Operators
Type
Corrosion Resistant Watertight/Oiltight
Special Features
E34 series
Actuator
Extended
Rating
NEMA 4X;NEMA 3;NEC Class I Division 2, Groups B, C and D;NEMA 4;NEMA 12;NEMA 3R;NEMA 13
Application
Pushbutton
Illumination
Illuminated
Light Unit Type
LED, full voltage
Product Name
Eaton E34 pushbutton
Contact Configuration
1 NO-1 NC
Compliances
CE Marked;FDA 3-A
Led Lamp Number
Bayonet base
Actuator Material
Plastic
Series
E34
Light Unit Voltage
120 Vac
Certifications
CSA Certified;UL 505
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
AC Contact Rating
10 A @ 600 V
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
140 Degrees F
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Bezel Material
Zinc Die Cast
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Number of Indicator Lights
0
DC Contact Rating
2.5 A @ 250 V
Operator Illumination
Illuminated
Lamp Voltage - Maximum
120 V AC
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Push Button Style
Extended
Head Color
Green

Description

Illuminated Push Button, 30 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.