Zoro Homepage

Illuminated Button w/Contacts, 24VAC/DC

  • Mfr # 10250T828GD24

  • Zoro # G8737032


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V
Color
Green
Action
Momentary
Type of Operator
Extended Illuminated
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T828GD24
Zoro #
G8737032
UPC #
782114537824
Country of Origin
United States

Dimensions

Size
30 mm
Width
1 in
Length
1 in
Height
1 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Overall Depth
1 in
Overall Height
1 in

Details

Item
Illuminated Push Button
Voltage
24V
Color
Green
Action
Momentary
Type of Operator
Extended Illuminated
Lamp Type
LED
Head Material
Metal
Terminal Connection
Screw Clamp
Contact Form
1NO/1NC
Bezel
Metal
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Number of Operators
1
IP Rating
IP65
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Lamp Voltage
24V AC/DC
NEMA Contact Rating Designation
A600 and Q300
Safety Rating
Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Standards
CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568
NEMA Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Type
Class I Division 2
Legend
Blank
Rating
NEMA 4;NEC Class I Division 2, Groups B, C and D;NEMA 4X;NEMA 3;NEMA 13;NEMA 12;NEMA 3R
Product Name
Eaton 10250T pushbutton
Lamp Voltage - Max
24 V
Contact Configuration
1 NO-1 NC
Application
Pushbutton
Lamp Voltage - Min
24 V
Special Features
10250T series
Actuator Material
Plastic
Illumination
Illuminated
Certifications
Contact Manufacturer
Series
10250T
Light Unit Voltage
6 Vac/dc
Light Unit Type
LED, full voltage
Actuator
Extended
Lamp Voltage - Maximum
6 V AC/DC
Operating Temperature - Minimum
32 Degrees F
AC Contact Rating
10 A @ 600 V
Resistance Properties
Oil and Grease Resistant
Push Button Style
Extended
Mechanical Operating Durability
1.00 x 10^7
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Operator Material
Metal
Hazardous Location Specification
Class I, Div 2, Group B, C, D
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Illumination
Illuminated
Operating Temperature - Maximum
140 Degrees F
Head Color
Green
Number of Indicator Lights
0
DC Contact Rating
2.5 A @ 250 V
Bezel Material
Zinc Die Cast

Description

Illuminated Push Button, 30 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.