Zoro Homepage

Illuminated Button w/Contacts, 24VAC/DC

  • Mfr # E34EX828RD24

  • Zoro # G8737084


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Red
Action
Momentary
Type of Operator
Extended Illuminated
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34EX828RD24
Zoro #
G8737084
UPC #
782114550700
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
2.87 in
Width
1.78 in
Height
1.78 in
Manufacturer Warranty Length
1 yr
Overall Height
1.78 in
Panel Cutout Diameter
30 mm
Overall Depth
2.87 in
Overall Width
1.78 in

Details

Item
Illuminated Push Button
Voltage
24V AC/DC
Color
Red
Action
Momentary
Type of Operator
Extended Illuminated
Lamp Type
LED
Head Material
Epoxy Coated Metal
Terminal Connection
Screw Clamp
Contact Form
1NO/1NC
Bezel
Epoxy Coated/Chemical Resistant Metal
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Standards
CE, CSA, FDA 3-A, UL 505
Safety Rating
FDA Approved 3A Sanitary Chemical Requirements, Class 1, Div 2, Groups B,C, D (NEC), Class 1, Zone 2, IIB and H2 (NEC 505)
Lamp Voltage
24V AC/DC
NEMA Contact Rating Designation
A600 and Q300
Number of Operators
1
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC, 2.5A @ 250V DC
Product Type
Push Button Operators
Type
Corrosion Resistant Watertight/Oiltight
Contact Configuration
1 NO-1 NC
Light Unit Type
LED, full voltage
Led Lamp Number
Bayonet base
Actuator
Extended
Light Unit Voltage
24 Vac/dc
Special Features
E34 series
Certifications
CSA Certified;UL 505
Actuator Material
Plastic
Series
E34
Application
Pushbutton
Compliances
FDA 3-A;CE Marked
Product Name
Eaton E34 pushbutton
Illumination
Illuminated
Rating
NEC Class I Division 2, Groups B, C and D;NEMA 3R;NEMA 3;NEMA 13;NEMA 12;NEMA 4X;NEMA 4
Head Color
Red
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
32 Degrees F
Features
Factory Sealed, Drainage Holes, Grounding Nibs
Operator Material
Metal
Push Button Style
Extended
Operator Illumination
Illuminated
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Bezel Material
Zinc Die Cast
Mechanical Operating Durability
1.00 x 10^7
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 250 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Extended Illuminated Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated/Chemical Resistant Metal, Color Red, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, FDA 3-A, UL 505, Terminal Connection Screw Clamp, Features Factory Sealed, Drainage Holes, Grounding Nibs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.