Zoro Homepage

Illuminated Push Button, 1NO/1NC, 120VAC

  • Mfr # 10250T397LWD2A-1

  • Zoro # G5225753


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
White
Lamp Module Voltage
120V AC
Lamp Type
LED
Lamp Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T397LWD2A-1
Zoro #
G5225753
UPC #
786680120046
Country of Origin
United States

Dimensions

Size
30 mm
Product Height
1.78 in
Product Length/Depth
1.63 in
Product Width
1.59 in
Manufacturer Warranty Length
1 yr
Overall Width
1.59 in
Overall Depth
1.63 in
Overall Height
1.78 in
Panel Cutout Diameter
30 mm

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.