Zoro Homepage

Illuminated Push Button, 22 mm, 1NO/1NC, Red

  • Mfr # M22M-DL-R-K11-230R

  • Zoro # G6116275


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DL-R-K11-230R
Zoro #
G6116275
UPC #
786685861333
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Height
1.17 in
Product Width
.39 in
Product Length/Depth
1.17 in
Overall Width
1 in
Overall Height
1 in
Overall Depth
2.56 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Contact Rating
3A @ 24 DC, 6A @ 230V AC
NEMA Contact Rating Designation
A600
Type of Operator
Flush Button
Lamp Type
LED
Contact Form
1NO/1NC
IP Rating
IP66, IP67, IP69K
Color
Red
Number of Operators
1
Lamp Module Type
Full Voltage
NEMA Rating
1, 13, 2, 3, 4, 4X
Basic Material
Metal
Lamp Module Voltage
264V AC
Bezel
Chrome Die Cast Aluminum
Bezel Material
Metal
DC Contact Rating
3 A @ 24 V
Type
22.5 mm RMQ-Titan Modular
Series
M22
AC Contact Rating
6 A @ 240 V
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Product Type
Push Button Operators
Application
Pushbutton
Actuator function
Momentary
Contact configuration
1 NO-1 NC
Environmental rating
IP67, IP69K (IP66 key-release)
Operating mode
Momentary
Illumination
Illuminated
Light color
Red
Special features
M22 series
Light unit voltage
85-264 Vac/dc
Button color
Red
Actuator
Flush
Product Name
Eaton M22 modular pushbutton
Certifications
Contact Manufacturer
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Lamp Voltage - Maximum
264 V AC/DC

Description

Illuminated Push Button, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.