Zoro Homepage

Illuminated Push Button, 22 mm, 1NO/1NC, Red

  • Mfr # M22M-DLH-R-K11-230R

  • Zoro # G6063687


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DLH-R-K11-230R
Zoro #
G6063687
UPC #
786685861869
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Width
.39 in
Product Length/Depth
1.17 in
Product Height
1.17 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.56 in
Overall Width
1 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Lamp Module Type
Full Voltage
IP Rating
IP66, IP67, IP69K
Contact Form
1NO/1NC
Number of Operators
1
Lamp Module Voltage
264V AC
Lamp Type
LED
Type of Operator
Extended Button
Color
Red
Bezel
Chrome Die Cast Aluminum
NEMA Rating
1, 13, 2, 3, 4, 4X
Basic Material
Metal
Contact Rating
3A @ 24 DC, 6A @ 230V AC
NEMA Contact Rating Designation
A600
Bezel Material
Metal
Series
M22
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 240 V
Type
22.5 mm RMQ-Titan Modular
Product Type
Push Button Operators
Special features
M22 series
Actuator
Flush
Button color
Red
Light color
Red
Light unit voltage
85-264 Vac/dc
Operating mode
Momentary
Contact configuration
1 NO-1 NC
Actuator function
Momentary
Illumination
Illuminated
Application
Pushbutton
Environmental rating
IP67, IP69K (IP66 key-release)
Certifications
Contact Manufacturer
Product Name
Eaton M22 modular pushbutton
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Lamp Voltage - Maximum
264 V AC/DC
Resistance Properties
Corrosion Resistant
Operator Material
Metal

Description

Illuminated Push Button, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Die Cast Aluminum, Color Red, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.