Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 22 mm, 2NO, White

  • Mfr # M22M-DLH-W-K20-230W

  • Zoro # G6127231


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22M-DLH-W-K20-230W
Zoro #
G6127231
UPC #
786685861852
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Product Width
.39 in
Product Height
1.17 in
Product Length/Depth
1.17 in
Overall Width
1 in
Overall Depth
2.56 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Contact Rating Designation
A600
Lamp Module Type
Full Voltage
Basic Material
Metal
Color
White
Number of Operators
1
Bezel
Chrome Die Cast Aluminum
IP Rating
IP66, IP67, IP69K
Contact Form
2NO
NEMA Rating
1, 13, 2, 3, 4, 4X
Contact Rating
3A @ 24 DC, 6A @ 230V AC
Type of Operator
Extended Button
Lamp Module Voltage
264V AC
Lamp Type
LED
Bezel Material
Metal
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
DC Contact Rating
3 A @ 24 V
Type
22.5 mm RMQ-Titan Modular
AC Contact Rating
6 A @ 240 V
Series
M22
Product Type
Push Button Operators
Application
Pushbutton
Illumination
Illuminated
Actuator
Flush
Operating mode
Momentary
Light unit voltage
85-264 Vac/dc
Special features
M22 series
Contact configuration
2 NO
Environmental rating
IP67, IP69K (IP66 key-release)
Button color
White
Actuator function
Momentary
Light color
White
Product Name
Eaton M22 modular pushbutton
Certifications
Contact Manufacturer
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Lamp Voltage - Maximum
264 V AC/DC
Operator Material
Metal
Number of Indicator Lights
0

Description

Illuminated Push Button, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Die Cast Aluminum, Color White, Contact Rating 3A @ 24 DC, 6A @ 230V AC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.