Zoro Homepage

Illuminated Push Button, 22.5 mm, 1NO/1NC, White

  • Mfr # M22-DL-W-K11-230W

  • Zoro # G3631952


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DL-W-K11-230W
Zoro #
G3631952
UPC #
-
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Length/Depth
1.46 IN
Product Height
3.19 IN
Product Width
1.18 IN
Manufacturer Warranty Length
1 yr
Overall Width
1 in
Overall Depth
2.26 in
Overall Height
1 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Type
22.5 mm Modular
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Legend/Background Color
No Legend/White
IP Rating
IP67, IP69K
Color
White
Lamp Module Type
Full Voltage
NEMA Rating
4X
Bezel
Silver Coated
Series
M22
Type of Operator
Flush Button
Legend
No Legend
AC Contact Rating
6 A @ 240 V
Bezel Material
Nylon
DC Contact Rating
3 A @ 24 V
Number of Operators
1
Lamp Type
LED
Contact Form
1NO/1NC
Legend Markings
No Legend
Contact Type
1NO/1NC
Voltage
85 to 264 V
Product Type
Push Button Operators
Application
Pushbutton
Compliances
GoST-R
Contact configuration
1NO-1NC
Illumination
Illuminated
Certifications
CCC Marked
Button color
White
Environmental rating
IP67, IP69K, NEMA 4X, 13
Special features
M22 series
Actuator
Button, Flush
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Operator Voltage Rating - Maximum
264 V
Operator Material
Plastic
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Lamp Voltage - Maximum
264 V AC/DC
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
5.00 x 10^6

Description

Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Coated, Color White, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/White, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.