Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 22.5 mm, 1NO/1NC, White

  • Mfr # M22-DL-W-K11-W

  • Zoro # G3632092


product price: $75.91
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DL-W-K11-W
Zoro #
G3632092
UPC #
786689321802
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
3.19 in
Product Width
1.18 in
Product Length/Depth
1.46 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.26 in
Overall Width
1 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Lamp Type
LED
IP Rating
IP67, IP69K
Bezel Material
Nylon
Legend/Background Color
No Legend/White
Legend
No Legend
Number of Operators
1
Contact Form
1NO/1NC
Color
White
AC Contact Rating
6 A @ 240 V
Type
22.5 mm Modular
Type of Operator
Flush Button
DC Contact Rating
3 A @ 24 V
NEMA Rating
4X
Lamp Module Type
Full Voltage
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Bezel
Silver Coated
Series
M22
Voltage
12 to 30 V AC/DC
Contact Type
1NO/1NC
Legend Markings
No Legend
Product Type
Push Button Operators
Actuator function
Momentary
Actuator
Button, flush
Special features
M22 series
Illumination
Illuminated
Compliances
GoST-R
Button color
White
Contact configuration
1 NO-1 NC
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Certifications
CSA Certified
Application
Pushbutton
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Lamp Voltage - Maximum
30 V AC/DC
Number of Indicator Lights
0
Resistance Properties
Corrosion Resistant
Operator Voltage Rating - Maximum
30 V AC/DC

Description

Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Silver Coated, Color White, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/White, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.