Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 22.5 mm, 2NO, Green

  • Mfr # M22-DLH-G-K20-230G

  • Zoro # G3631340


product price: $72.79
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DLH-G-K20-230G
Zoro #
G3631340
UPC #
786685274959
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
2.42 in
Product Length/Depth
1.46 in
Product Width
1.18 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.56 in
Overall Height
1 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Bezel
Silver Coated
Series
M22
Lamp Type
LED
NEMA Rating
4X
Color
Green
Type
22.5 mm Modular
Legend/Background Color
No Legend/Green
AC Contact Rating
6 A @ 240 V
Lamp Module Type
Full Voltage
Type of Operator
Extended Button
Contact Form
2NO
Number of Operators
1
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Bezel Material
Nylon
Legend
No Legend
IP Rating
IP67, IP69K
DC Contact Rating
3 A @ 24 V
Contact Type
2NO
Legend Markings
No Legend
Voltage
85 to 264 V
Product Type
Push Button Operators
Contact configuration
2 NO
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Certifications
CSA Certified
Compliances
CE Marked
Button color
White
Special features
M22 series
Illumination
Illuminated
Application
Pushbutton
Actuator
Button, extended
Actuator function
Momentary
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
264 V
Resistance Properties
Corrosion Resistant
Lamp Voltage - Maximum
264 V AC/DC
Operator Material
Plastic

Description

Illuminated Push Button, 22.5 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 2NO, Bezel Silver Coated, Color Green, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Green, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.