Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 22.5 mm, 2NO, White

  • Mfr # M22-DL-W-K20-W

  • Zoro # G3631672


product price: $71.19
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DL-W-K20-W
Zoro #
G3631672
UPC #
786685274980
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Width
1.18 in
Product Length/Depth
1.46 in
Product Height
2.16 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Overall Depth
2.26 in
Overall Width
1 in

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Lamp Module Type
Full Voltage
DC Contact Rating
3 A @ 24 V
IP Rating
IP67, IP69K
Bezel Material
Nylon
Legend
No Legend
Contact Form
2NO
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Series
M22
NEMA Rating
4X
Type
22.5 mm Modular
AC Contact Rating
6 A @ 240 V
Bezel
Silver Coated
Type of Operator
Flush Button
Number of Operators
1
Lamp Type
LED
Color
White
Legend/Background Color
No Legend/White
Contact Type
2NO
Voltage
12 to 30 V AC/DC
Legend Markings
No Legend
Product Type
Push Button Operators
Certifications
CCC Marked
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Compliances
CE Marked
Actuator function
Maintained
Actuator
Button, flush
Illumination
Illuminated
Application
Pushbutton
Button color
White
Special features
M22 series
Contact configuration
1 NO
Product Name
Eaton M22 modular pushbutton
Operating Temperature - Minimum
-13 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Lamp Voltage - Maximum
30 V AC/DC
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
30 V AC/DC
Resistance Properties
Corrosion Resistant
Number of Indicator Lights
0
Operator Material
Plastic

Description

Illuminated Push Button, 22.5 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 2NO, Bezel Silver Coated, Color White, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/White, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.