Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 22.5 mm, 2NO, White

  • Mfr # M22-DLH-W-K20-W

  • Zoro # G3631797


product price: $77.39
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DLH-W-K20-W
Zoro #
G3631797
UPC #
786685274782
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
2.16 in
Product Width
1.18 in
Product Length/Depth
1.46 in
Manufacturer Warranty Length
1 yr
Overall Depth
2.56 in
Overall Width
1 in
Overall Height
1 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Legend
No Legend
Number of Operators
1
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
NEMA Rating
4X
Lamp Type
LED
Bezel Material
Nylon
DC Contact Rating
3 A @ 24 V
Lamp Module Type
Full Voltage
Contact Form
2NO
IP Rating
IP67, IP69K
Type of Operator
Extended Button
Color
White
Legend/Background Color
No Legend/White
AC Contact Rating
6 A @ 240 V
Type
22.5 mm Modular
Bezel
Silver Coated
Series
M22
Contact Type
2NO
Legend Markings
No Legend
Voltage
12 to 30 V AC/DC
Product Type
Push Button Operators
Contact configuration
2 NC
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 13
Application
Pushbutton
Button color
Red
Special features
M22 series
Illumination
Illuminated
Compliances
Bureau Veritas
Certifications
CSA Certified
Actuator function
Momentary
Actuator
Button, flush
Product Name
Eaton M22 modular pushbutton
Resistance Properties
Corrosion Resistant
Operator Voltage Rating - Maximum
30 V AC/DC
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Lamp Voltage - Maximum
30 V AC/DC

Description

Illuminated Push Button, 22.5 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 2NO, Bezel Silver Coated, Color White, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/White, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.