Zoro Homepage
This item is Discontinued.
Eaton Illuminated Push Button, 22mm, White C22-DLH-W-K10-120

Illuminated Push Button, 22mm, White (Discontinued)

  • Mfr # C22-DLH-W-K10-120
  • Zoro # G6079263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-DLH-W-K10-120
Zoro #
G6079263
UPC #
786685897585
Country of Origin
Germany

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Description

Illuminated Push Button, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Polycarbonate, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color White, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CCC, CE, CSA, IEC 60947, Lloyd's Register, RoHS, UL Listed, VDE 0660, Terminal Connection Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.