Zoro Homepage
This item is Discontinued.
Eaton Illuminated Push Button, 22mm, White C22-DRLH-W-K10-120

Illuminated Push Button, 22mm, White (Discontinued)

  • Mfr # C22-DRLH-W-K10-120
  • Zoro # G6200862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22-DRLH-W-K10-120
Zoro #
G6200862
UPC #
786685897158
Country of Origin
Germany

Dimensions

Size
22 mm
Product Width
54.6 in
Product Height
1.17 in
Product Length/Depth
60.9 in
Overall Depth
60.9 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Height
1.17 in
Overall Width
54.6 in

Description

Illuminated Push Button, 22 mm, Maintained Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Silver Coated Polycarbonate, Color White, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, Number of Operators 1, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP67, IP69K, Standards CSA, DIN VDE 0600, EN 60947, IEC-60947, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.