Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Amber

  • Mfr # HT8GBABF3

  • Zoro # G4013633


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GBABF3
Zoro #
G4013633
UPC #
782113592541
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage
24V AC/DC
Contact Type
1NC
Lamp Module Type
Full Voltage
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
Lamp Type
LED
Type of Operator
Round Button
IP Rating
IP65
Color
Amber
Basic Material
Metal
Contact Form
1NC
Lamp Module Voltage
24V AC/DC
Bezel
Anodized Aluminum/Mounting Rings
Voltage
24V
Replacement Lamp
Mfr. No. HT8LEDAF3
Number of Operators
1
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Actuator
Extended
Lens Color
Amber
Light unit voltage
24 Vac/dc
Actuator function
Momentary
Certifications
UL Listed
Actuator Color
Amber
Illumination
Illuminated
Contact configuration
1 NC
Operator material
Plastic
Operating mode
Momentary
Light unit type
LED, full voltage
Application
Pushbutton
Special features
HT800 series
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operator Material
Metal
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.