Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Amber

  • Mfr # HT8GBABF7

  • Zoro # G4157456


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBABF7
Zoro #
G4157456
UPC #
782113592138
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Voltage
120v
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
120V AC
Color
Amber
Type of Operator
Round Button
Lamp Module Voltage
120V AC
Replacement Lamp
Mfr. No. HT8LEDAF7
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Type
Full Voltage
Basic Material
Metal
Bezel
Anodized Aluminum/Mounting Rings
IP Rating
IP65
Contact Form
1NC
Contact Type
1NC
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Lamp Type
LED
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Contact configuration
1 NC
Operating mode
Momentary
Certifications
CSA Certified
Application
Pushbutton
Light unit voltage
120 Vac/dc
Illumination
Illuminated
Actuator Color
Amber
Lens Color
Amber
Operator material
Plastic
Actuator function
Momentary
Special features
HT800 series
Actuator
Extended
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC/DC
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.