Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Amber

  • Mfr # HT8GDABF3

  • Zoro # G3984626


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8GDABF3
Zoro #
G3984626
UPC #
782116302536
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
3 in
Product Height
5 in
Overall Height
5 in
Manufacturer Warranty Length
1 yr
Overall Depth
3 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Round Extended Guarded Button
Color
Amber
Replacement Lamp
Mfr. No. HT8LEDAF3
Lamp Voltage
24V AC/DC
Contact Rating
10A @ 600V AC/DC
Lamp Module Type
Full Voltage
Contact Type
1NC
Contact Form
1NC
Voltage
24V
Bezel
Anodized Aluminum/Mounting Rings
NEMA Contact Rating Designation
A600/P600
Lamp Module Voltage
24V AC/DC
IP Rating
IP65
Lamp Type
LED
Basic Material
Metal
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Operating mode
Momentary
Illumination
Illuminated
Light unit type
LED, full voltage
Operator material
Plastic
Contact configuration
1 NC
Compliances
CE Marked
Actuator
Extended
Light unit voltage
24 Vac/dc
Certifications
UL Listed
Lens Color
Amber
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
24 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.