Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Amber

  • Mfr # HT8GDABL1

  • Zoro # G3974941


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDABL1
Zoro #
G3974941
UPC #
782116301485
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.55 in
Product Width
2 in
Overall Depth
6.55 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Module Type
Transformer
Lamp Voltage
6V AC
Replacement Lamp
Mfr. No. HT8L1T1
NEMA Contact Rating Designation
A600/P600
Bezel
Anodized Aluminum/Mounting Rings
Contact Form
1NC
Number of Operators
1
Contact Rating
10A @ 600V AC/DC
Basic Material
Metal
Contact Type
1NC
Lamp Type
LED
Type of Operator
Round Extended Guarded Button
IP Rating
IP65
Lamp Module Voltage
120V AC
Voltage
120v
Color
Amber
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Compliances
CE Marked
Lens Color
Amber
Light unit voltage
120 Vac/dc
Light unit type
LED, transformer
Contact configuration
1 NC
Certifications
UL Listed
Illumination
Illuminated
Operating mode
Momentary
Operator material
Plastic
Actuator
Extended
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.