Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Blue

  • Mfr # HT8GBBBF3

  • Zoro # G4058546


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBBBF3
Zoro #
G4058546
UPC #
782113592800
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Voltage
24V
Lamp Module Type
Full Voltage
Type of Operator
Round Button
Replacement Lamp
Mfr. No. HT8LEDBF3
Bezel
Anodized Aluminum/Mounting Rings
Basic Material
Metal
Number of Operators
1
NEMA Contact Rating Designation
A600/P600
Lamp Type
LED
Color
Blue
Lamp Voltage
24V AC/DC
Contact Form
1NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Type
1NC
Contact Rating
10A @ 600V AC/DC
Lamp Module Voltage
24V AC/DC
IP Rating
IP65
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
Product Type
Push Button Operators
Certifications
UL Listed
Illumination
Illuminated
Light unit voltage
24 Vac/dc
Contact configuration
1 NC
Actuator Color
Blue
Actuator
Extended
Light unit type
LED, full voltage
Operating mode
Momentary
Lens Color
Blue
Operator material
Plastic
Special features
HT800 series
Application
Pushbutton
Actuator function
Momentary
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
24 V AC/DC
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.