Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Blue

  • Mfr # HT8GBBBF7

  • Zoro # G4201845


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBBBF7
Zoro #
G4201845
UPC #
782113592466
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
6.65 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Replacement Lamp
Mfr. No. HT8LEDBF7
Lamp Type
LED
Color
Blue
Voltage
120v
Bezel
Anodized Aluminum/Mounting Rings
IP Rating
IP65
Number of Operators
1
Lamp Voltage
120V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NC
Lamp Module Type
Full Voltage
Contact Rating
10A @ 600V AC/DC
Type of Operator
Round Button
Basic Material
Metal
Lamp Module Voltage
120V AC
Contact Type
1NC
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
DC Contact Rating
5 A @ 250 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Special features
HT800 series
Application
Pushbutton
Operating mode
Momentary
Actuator function
Momentary
Actuator Color
Blue
Operator material
Plastic
Light unit voltage
120 Vac/dc
Actuator
Extended
Contact configuration
1 NC
Illumination
Illuminated
Lens Color
Blue
Light unit type
LED, full voltage
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.