Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Blue

  • Mfr # HT8GBBBL1

  • Zoro # G4116585


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBBBL1
Zoro #
G4116585
UPC #
782113593432
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel
Anodized Aluminum/Mounting Rings
Lamp Voltage
6V AC
Contact Form
1NC
Lamp Type
LED
Basic Material
Metal
Lamp Module Type
Transformer
Lamp Module Voltage
120V AC
Type of Operator
Round Button
Number of Operators
1
Contact Type
1NC
Replacement Lamp
Mfr. No. HT8L1T1
NEMA Contact Rating Designation
A600/P600
Color
Blue
IP Rating
IP65
Voltage
120v
Contact Rating
10A @ 600V AC/DC
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight
AC Contact Rating
10 A @ 600 V
Series
HT800
Product Type
Push Button Operators
Illumination
Illuminated
Light unit type
LED, transformer
Certifications
UL Listed
Contact configuration
1 NC
Operator material
Plastic
Lens Color
Blue
Operating mode
Momentary
Light unit voltage
120 Vac/dc
Actuator Color
Blue
Application
Pushbutton
Actuator function
Momentary
Special features
HT800 series
Actuator
Extended
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.