Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Blue

  • Mfr # HT8GDBBF3

  • Zoro # G4093196


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDBBF3
Zoro #
G4093196
UPC #
782116302574
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.55 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.55 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Module Type
Full Voltage
Number of Operators
1
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Voltage
24V AC/DC
Replacement Lamp
Mfr. No. HT8LEDBF3
Voltage
24V
Type of Operator
Round Extended Guarded Button
Contact Type
1NC
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
24V AC/DC
Color
Blue
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Type
LED
Basic Material
Metal
Contact Form
1NC
NEMA Contact Rating Designation
A600/P600
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Light unit type
LED, full voltage
Certifications
CSA Certified
Operator material
Plastic
Contact configuration
1 NC
Light unit voltage
24 Vac/dc
Lens Color
Blue
Compliances
CE Marked
Actuator
Extended
Illumination
Illuminated
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.