Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Green

  • Mfr # HT8GBGBF3

  • Zoro # G4042385


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBGBF3
Zoro #
G4042385
UPC #
782113592527
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Width
2 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Module Voltage
24V AC/DC
Lamp Type
LED
Color
Green
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC/DC
Type of Operator
Round Button
Replacement Lamp
Mfr. No. HT8LEDGF3
Contact Form
1NC
NEMA Contact Rating Designation
A600/P600
Contact Type
1NC
Bezel
Anodized Aluminum/Mounting Rings
Number of Operators
1
IP Rating
IP65
Lamp Module Type
Full Voltage
Voltage
24V
Lamp Voltage
24V AC/DC
Basic Material
Metal
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight
Product Type
Push Button Operators
Contact configuration
1 NC
Special features
HT800 series
Operator material
Plastic
Actuator function
Momentary
Actuator Color
Green
Actuator
Extended
Lens Color
Green
Light unit voltage
24 Vac/dc
Illumination
Illuminated
Operating mode
Momentary
Application
Pushbutton
Light unit type
LED, full voltage
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
24 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
1.00 x 10^7

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.