Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Green

  • Mfr # HT8GDGBL1

  • Zoro # G4004515


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDGBL1
Zoro #
G4004515
UPC #
782116301478
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.55 in
Product Height
1.4 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.55 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Module Voltage
120V AC
Lamp Voltage
6V AC
Type of Operator
Round Extended Guarded Button
Contact Type
1NC
NEMA Contact Rating Designation
A600/P600
Contact Form
1NC
Lamp Module Type
Transformer
Basic Material
Metal
Bezel
Anodized Aluminum/Mounting Rings
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
Lamp Type
LED
Voltage
120v
Replacement Lamp
Mfr. No. HT8L1T1
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
Color
Green
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Series
HT800
Product Type
Push Button Operators
Lens Color
Green
Operator material
Plastic
Operating mode
Momentary
Certifications
CSA Certified
Contact configuration
1 NC
Compliances
CE Marked
Light unit type
LED, transformer
Actuator
Extended
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC/DC
Operator Material
Metal
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.