Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, White

  • Mfr # HT8GBWBF3

  • Zoro # G3910146


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBWBF3
Zoro #
G3910146
UPC #
782113592732
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Height
1.4 in
Product Width
2 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Number of Operators
1
Contact Type
1NC
Lamp Module Type
Full Voltage
Bezel
Anodized Aluminum/Mounting Rings
Color
White
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
24V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Form
1NC
Lamp Module Voltage
24V AC/DC
Voltage
24V
Lamp Type
LED
Basic Material
Metal
IP Rating
IP65
Type of Operator
Round Button
Replacement Lamp
Mfr. No. HT8LEDWF3
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Series
HT800
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Actuator
Extended
Illumination
Illuminated
Special features
HT800 series
Operating mode
Momentary
Operator material
Plastic
Lens Color
White
Contact configuration
1 NC
Light unit type
LED, full voltage
Application
Pushbutton
Certifications
UL Listed
Actuator function
Momentary
Light unit voltage
24 Vac/dc
Actuator Color
White
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color White, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.