Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NC, Yellow

  • Mfr # HT8GBYBL1

  • Zoro # G3902735


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBYBL1
Zoro #
G3902735
UPC #
782113593395
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Overall Depth
6.65 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Voltage
120v
Number of Operators
1
Color
Yellow
Lamp Voltage
6V AC
Bezel
Anodized Aluminum/Mounting Rings
NEMA Contact Rating Designation
A600/P600
Lamp Module Type
Transformer
Lamp Module Voltage
120V AC
Contact Form
1NC
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
Lamp Type
LED
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Round Button
Contact Type
1NC
Basic Material
Metal
Replacement Lamp
Mfr. No. HT8L1T1
Bezel Material
Chrome
Series
HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Illumination
Illuminated
Actuator
Extended
Application
Pushbutton
Actuator Color
Yellow
Light unit type
LED, transformer
Certifications
CSA Certified
Actuator function
Momentary
Operating mode
Momentary
Contact configuration
1 NC
Operator material
Plastic
Light unit voltage
120 Vac/dc
Lens Color
Yellow
Special features
HT800 series
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
120 V AC/DC
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
Operating Temperature - Minimum
10 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.