Zoro Homepage

Illuminated Push Button, 30 mm, 1NO, Amber

  • Mfr # HT8GBAAF3

  • Zoro # G8855497


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBAAF3
Zoro #
G8855497
UPC #
782113585147
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Module Type
Full Voltage
Basic Material
Metal
Color
Amber
Lamp Module Voltage
24V AC/DC
Type of Operator
Round Button
Lamp Voltage
24V AC/DC
Contact Rating
10A @ 600V AC/DC
Lamp Type
LED
Replacement Lamp
Mfr. No. HT8LEDYF3
Bezel
Anodized Aluminum/Mounting Rings
Contact Form
1NO
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Number of Operators
1
NEMA Contact Rating Designation
A600/P600
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Contact Type
1NO
Voltage
24V
Product Type
Push Button Operators
Application
Pushbutton
Light unit type
LED, full voltage
Contact configuration
1 NO
Illumination
Illuminated
Actuator function
Momentary
Operating mode
Momentary
Light unit voltage
24 Vac/dc
Actuator
Extended
Operator material
Plastic
Special features
HT800 series
Actuator Color
Amber
Lens Color
Amber
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
24 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.