Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Blue

  • Mfr # HT8GBBAL1

  • Zoro # G4076983


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBBAL1
Zoro #
G4076983
UPC #
782113587899
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Number of Operators
1
Lamp Module Voltage
120V AC
Basic Material
Metal
Contact Form
1NO
Color
Blue
Lamp Module Type
Transformer
Bezel
Anodized Aluminum/Mounting Rings
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Type
LED
NEMA Contact Rating Designation
A600/P600
Replacement Lamp
Mfr. No. HT8L1T1
Voltage
120v
IP Rating
IP65
Contact Rating
10A @ 600V AC/DC
Contact Type
1NO
Type of Operator
Round Button
Lamp Voltage
6V AC
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Application
Pushbutton
Product Type
Push Button Operators
Light unit type
LED, transformer
Certifications
UL Listed
Actuator Color
Blue
Contact configuration
1 NO
Actuator function
Momentary
Light unit voltage
120 Vac/dc
Actuator
Extended
Illumination
Illuminated
Special features
HT800 series
Operating mode
Momentary
Operator material
Plastic
Lens Color
Blue
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.