Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Clear

  • Mfr # HT8GDCAF3

  • Zoro # G4139414


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDCAF3
Zoro #
G4139414
UPC #
782116302475
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Overall Depth
6.55 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Basic Material
Metal
Replacement Lamp
Mfr. No. HT8LEDWF3
Lamp Type
LED
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
24V AC/DC
Type of Operator
Round Extended Guarded Button
Voltage
24V
Contact Rating
10A @ 600V AC/DC
NEMA Contact Rating Designation
A600/P600
Contact Form
1NO
IP Rating
IP65
Contact Type
1NO
Color
Clear
Lamp Module Type
Full Voltage
Bezel
Anodized Aluminum/Mounting Rings
Number of Operators
1
Lamp Voltage
24V AC/DC
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Lens Color
Clear
Compliances
CE Marked
Actuator
Extended
Contact configuration
1 NO
Light unit type
LED, full voltage
Illumination
Illuminated
Certifications
UL Listed
Operating mode
Momentary
Operator material
Plastic
Light unit voltage
24 Vac/dc
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.