Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO, Green

  • Mfr # HT8GDGAF7

  • Zoro # G3960783


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDGAF7
Zoro #
G3960783
UPC #
782116302802
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Height
1.4 in
Product Width
2 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.55 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Module Voltage
120V AC
IP Rating
IP65
Contact Form
1NO
Contact Rating
10A @ 600V AC/DC
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Lamp Voltage
120V AC
Voltage
120v
Lamp Module Type
Full Voltage
Lamp Type
LED
Bezel
Anodized Aluminum/Mounting Rings
Replacement Lamp
Mfr. No. HT8LEDGF7
Contact Type
1NO
Basic Material
Metal
Type of Operator
Round Extended Guarded Button
Color
Green
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
Product Type
Push Button Operators
Light unit type
LED, full voltage
Compliances
CE Marked
Certifications
UL Listed
Illumination
Illuminated
Contact configuration
1 NO
Light unit voltage
120 Vac/dc
Operating mode
Momentary
Lens Color
Green
Operator material
Plastic
Actuator
Extended
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.