Zoro Homepage

Illuminated Push Button, 30 mm, 1NO, White

  • Mfr # HT8GDWAL1

  • Zoro # G4177241


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDWAL1
Zoro #
G4177241
UPC #
782116301430
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.55 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Depth
6.55 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC
Contact Type
1NO
Number of Operators
1
Contact Form
1NO
Color
White
Voltage
120v
Contact Rating
10A @ 600V AC/DC
Replacement Lamp
Mfr. No. HT8L1T1
Type of Operator
Round Extended Guarded Button
Lamp Voltage
6V AC
Bezel
Anodized Aluminum/Mounting Rings
Lamp Type
LED
Lamp Module Type
Transformer
NEMA Contact Rating Designation
A600/P600
IP Rating
IP65
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
Series
HT800
Product Type
Push Button Operators
Light unit type
LED, transformer
Operator material
Plastic
Actuator
Extended
Operating mode
Momentary
Contact configuration
1 NO
Lens Color
White
Light unit voltage
120 Vac/dc
Compliances
CE Marked
Certifications
UL Listed
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color White, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.