Zoro Homepage

Illuminated Push Button, 30 mm, 1NO, Yellow

  • Mfr # HT8GBYAL1

  • Zoro # G4023765


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBYAL1
Zoro #
G4023765
UPC #
782113587783
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Depth
6.65 in
Overall Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Type
LED
Type of Operator
Round Button
Lamp Module Voltage
120V AC
Contact Type
1NO
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Type
Transformer
Contact Form
1NO
Color
Yellow
Replacement Lamp
Mfr. No. HT8L1T1
Number of Operators
1
IP Rating
IP65
Bezel
Anodized Aluminum/Mounting Rings
Voltage
120v
Lamp Voltage
6V AC
Basic Material
Metal
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Series
HT800
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight
Application
Pushbutton
Product Type
Push Button Operators
Light unit voltage
120 Vac/dc
Operating mode
Momentary
Illumination
Illuminated
Contact configuration
1 NO
Lens Color
Yellow
Actuator function
Momentary
Actuator
Extended
Actuator Color
Yellow
Light unit type
LED, transformer
Certifications
UL Listed
Special features
HT800 series
Operator material
Plastic
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
Number of Indicator Lights
0
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.