Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Amber

  • Mfr # HT8GBAABF7

  • Zoro # G3968447


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBAABF7
Zoro #
G3968447
UPC #
782113595467
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2.5 in
Product Height
5 in
Product Length/Depth
2 in
Overall Width
2.5 in
Overall Depth
2 in
Manufacturer Warranty Length
1 yr
Overall Height
5 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Voltage
120V AC
Type of Operator
Round Button
Voltage
120v
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Type
Full Voltage
Contact Form
1NO/1NC
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/P600
Basic Material
Metal
Replacement Lamp
Mfr. No. HT8LEDAF7
Number of Operators
1
Lamp Module Voltage
120V AC
Lamp Type
LED
Contact Rating
10A @ 600V AC/DC
Color
Amber
Contact Type
1NO/1NC
Bezel Material
Chrome
Series
HT800
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight
Product Type
Push Button Operators
Special features
HT800 series
Operating mode
Momentary
Actuator Color
Amber
Light unit type
LED, full voltage
Lens Color
Amber
Light unit voltage
120 Vac/dc
Illumination
Illuminated
Actuator function
Momentary
Contact configuration
1 NO-1 NC
Actuator
Extended
Certifications
CSA Certified
Application
Pushbutton
Operator material
Plastic
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.