Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Blue

  • Mfr # HT8GBBABF3

  • Zoro # G4042096


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBBABF3
Zoro #
G4042096
UPC #
782113596303
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Overall Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Basic Material
Metal
Replacement Lamp
Mfr. No. HT8LEDBF3
Lamp Type
LED
Lamp Module Voltage
24V AC/DC
Contact Type
1NO/1NC
Lamp Module Type
Full Voltage
Color
Blue
Contact Rating
10A @ 600V AC/DC
Contact Form
1NO/1NC
Voltage
24V
Number of Operators
1
Bezel
Anodized Aluminum/Mounting Rings
NEMA Contact Rating Designation
A600/P600
Lamp Voltage
24V AC/DC
Type of Operator
Round Button
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Operating mode
Momentary
Actuator
Extended
Operator material
Plastic
Actuator Color
Blue
Light unit type
LED, full voltage
Actuator function
Momentary
Application
Pushbutton
Special features
HT800 series
Lens Color
Blue
Contact configuration
1 NO-1 NC
Illumination
Illuminated
Certifications
UL Listed
Light unit voltage
24 Vac/dc
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
24 V AC/DC
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.