Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Clear

  • Mfr # HT8GBCABF3

  • Zoro # G4117425


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBCABF3
Zoro #
G4117425
UPC #
782113596181
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.65 in
Product Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Depth
6.65 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Voltage
24V
Lamp Type
LED
Type of Operator
Round Button
Color
Clear
Contact Type
1NO/1NC
Basic Material
Metal
Contact Rating
10A @ 600V AC/DC
Contact Form
1NO/1NC
Lamp Voltage
24V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Type
Full Voltage
Bezel
Anodized Aluminum/Mounting Rings
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Lamp Module Voltage
24V AC/DC
IP Rating
IP65
Replacement Lamp
Mfr. No. HT8LEDWF3
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight
Series
HT800
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Special features
HT800 series
Illumination
Illuminated
Certifications
CSA Certified
Contact configuration
1 NO-1 NC
Actuator
Extended
Light unit voltage
24 Vac/dc
Lens Color
Clear
Application
Pushbutton
Operator material
Plastic
Actuator Color
Clear
Operating mode
Momentary
Light unit type
LED, full voltage
Actuator function
Momentary
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
24 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.