Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Clear

  • Mfr # HT8GBCABF7

  • Zoro # G3905517


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBCABF7
Zoro #
G3905517
UPC #
782113595573
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Overall Height
1.4 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Contact Form
1NO/1NC
Lamp Type
LED
NEMA Contact Rating Designation
A600/P600
Basic Material
Metal
Number of Operators
1
Lamp Module Voltage
120V AC
Type of Operator
Round Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC/DC
Bezel
Anodized Aluminum/Mounting Rings
Voltage
120v
Lamp Module Type
Full Voltage
Replacement Lamp
Mfr. No. HT8LEDWF7
Color
Clear
Lamp Voltage
120V AC
IP Rating
IP65
Contact Type
1NO/1NC
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Series
HT800
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Contact configuration
1 NO-1 NC
Actuator function
Momentary
Application
Pushbutton
Operating mode
Momentary
Actuator Color
Clear
Actuator
Extended
Special features
HT800 series
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Operator material
Plastic
Certifications
UL Listed
Lens Color
Clear
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
1.00 x 10^7

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.