Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Clear

  • Mfr # HT8GBCABL1

  • Zoro # G3923954


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBCABL1
Zoro #
G3923954
UPC #
782113597188
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Contact Type
1NO/1NC
Lamp Module Voltage
120V AC
Contact Form
1NO/1NC
Number of Operators
1
Replacement Lamp
Mfr. No. HT8L1T1
Voltage
120v
Lamp Type
LED
IP Rating
IP65
Lamp Voltage
6V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Type
Transformer
Contact Rating
10A @ 600V AC/DC
Type of Operator
Round Button
Color
Clear
Basic Material
Metal
Bezel
Anodized Aluminum/Mounting Rings
NEMA Contact Rating Designation
A600/P600
Bezel Material
Chrome
Series
HT800
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Operating mode
Momentary
Certifications
UL Listed
Operator material
Plastic
Light unit type
LED, transformer
Application
Pushbutton
Actuator function
Momentary
Illumination
Illuminated
Special features
HT800 series
Light unit voltage
120 Vac/dc
Lens Color
Clear
Actuator
Extended
Actuator Color
Clear
Contact configuration
1 NO-1 NC
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant, Watertight
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.