Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Green

  • Mfr # HT8GBGABL1

  • Zoro # G3943947


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBGABL1
Zoro #
G3943947
UPC #
782113596785
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Type
LED
Contact Type
1NO/1NC
IP Rating
IP65
Contact Form
1NO/1NC
NEMA Contact Rating Designation
A600/P600
Lamp Voltage
6V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC
Bezel
Anodized Aluminum/Mounting Rings
Replacement Lamp
Mfr. No. HT8L1T1
Lamp Module Type
Transformer
Basic Material
Metal
Color
Green
Number of Operators
1
Type of Operator
Round Button
Voltage
120v
Contact Rating
10A @ 600V AC/DC
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight
Product Type
Push Button Operators
Actuator function
Momentary
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Contact configuration
1 NO-1 NC
Operating mode
Momentary
Operator material
Plastic
Application
Pushbutton
Lens Color
Green
Actuator
Extended
Light unit type
LED, transformer
Special features
HT800 series
Actuator Color
Green
Certifications
UL Listed
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Operator Material
Metal
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.