Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Red

  • Mfr # HT8GBRABL1

  • Zoro # G3943685


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBRABL1
Zoro #
G3943685
UPC #
782113596693
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Replacement Lamp
Mfr. No. HT8L1T1
Contact Type
1NO/1NC
Lamp Module Type
Transformer
Lamp Type
LED
Voltage
120v
IP Rating
IP65
Basic Material
Metal
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC
Bezel
Anodized Aluminum/Mounting Rings
Lamp Voltage
6V AC
Contact Rating
10A @ 600V AC/DC
Type of Operator
Round Button
NEMA Contact Rating Designation
A600/P600
Contact Form
1NO/1NC
Color
Red
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Special features
HT800 series
Lens Color
Red
Light unit voltage
120 Vac/dc
Actuator
Extended
Light unit type
LED, transformer
Operator material
Plastic
Operating mode
Momentary
Actuator function
Momentary
Application
Pushbutton
Illumination
Illuminated
Contact configuration
1 NO-1 NC
Certifications
CSA Certified
Actuator Color
Red
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.